Shop All Entrance Mats
M A Matting
Brush Hog Mat, Navy 3' x 5', Smooth Backing
Mfr # 395235170
Zoro # G1682163
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Navy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395235170
- Zoro # G1682163
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Brush Hog Mat,Navy,3x5 |
Color | Navy |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Navy,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1101)
- PATLITE USA CORPORATION Patlite RT-120E-R+FC015 Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Red Light, AC120V (RT-120E-R+FC015)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- YARD TUFF Drag Mat 5x3 (YTF-53HPDM)
- M A Matting Entrance Mats