Shop All Entrance Mats
M A Matting
Brush Hog Mat, Navy 3' x 4', Smooth Backing
Mfr # 395234170
Zoro # G1682215
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 3 ft
- Color Navy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395234170
- Zoro # G1682215
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 3 ft |
Details
Item | Brush Hog Mat,Navy,3x4 |
Color | Navy |
Thickness | 78-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Navy,3x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- JUSTIN ORIGINAL WORKBOOTS Size 9 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- DELTA PLUS Reading Glasses, +1.5, Gray, Polycarbonate (RX-GG-40G-AF-1.5)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 36 in x 72 in - Black Non-Slip Borders (03-189)
- M A Matting Entrance Mats