Shop All Entrance Mats
M A Matting
Brush Hog Mat, Navy 3' x 16', Smooth Backing
Mfr # 3952316170
Zoro # G1682249
product price: $444.95
/ea
Free Shipping & Returns
$444.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16 ft
- Overall Length 3 ft
- Color Navy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3952316170
- Zoro # G1682249
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 16 ft |
Overall Length | 3 ft |
Details
Item | Brush Hog Mat,Navy,3x16 |
Color | Navy |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Navy,3x16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58535)
- LABELMASTER Hazard Class 9 Lithium Battery, PK100 (HMLB9C)
- BAFFIN Winter Boots, Mens, 11, Lace, Steel, PR (9857-0998-001)
- RETRACTA-BELT Wall Barrier, 10ft Blue Belt (WM700SB-BL-RE)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- CAROLINES TREASURES Carolines Treasures SB3075MAT Welcome Chicken Indoor or Outdoor Mat (SB3075MAT)
- M A Matting Floor Mats