Shop All Entrance Mats
M A Matting
Brush Hog Mat, Navy 2' x 3', Smooth Backing
Mfr # 395223170
Zoro # G1682136
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 2 ft
- Color Navy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395223170
- Zoro # G1682136
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Brush Hog Mat,Navy,2x3 |
Color | Navy |
Thickness | 78-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Navy,2x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2 x 2'' - ''Health Flammability Reactivity'' (S-3533)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- RADIANS Safety Glasses, Blue Uncoated (RS1-70)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A Matting Floor Mats