Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 6' x 20', Smooth Backing
Mfr # 3951620170
Zoro # G1682206
product price: $1,109.95
/ea
Free Shipping & Returns
$1,109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 ft
- Overall Length 6 ft
- Color Charcoal
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3951620170
- Zoro # G1682206
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 20 ft |
Overall Length | 6 ft |
Details
Item | Brush Hog Mat,Charcoal,6x20 |
Color | Charcoal |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Drainage/Holes | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Charcoal,6x20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (209BBPX)
- CARHARTT Classic Buckle Belt, Black, 38" L, 1-1/2" W (A000550900109)
- HY-KO 1.25In Reflective Letter A, 10PK (B00373)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- GRASSWORX Clean Machine 103712216391 Door Mat, 30 in L, 18 in W, Jute (10376951)
- M A Matting Floor Mats