Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 6' x 12', Smooth Backing
Mfr # 3951612170
Zoro # G1682373
Free Shipping & Returns
$664.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 ft
- Overall Length 6 ft
- Color Charcoal
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 3951612170
- Zoro # G1682373
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 12 ft |
Overall Length | 6 ft |
Details
Item | Brush Hog Mat,Charcoal,6x12 |
Color | Charcoal |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Drainage/Holes | Yes |
Welding Safe | No |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Charcoal,6x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-600)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 7 lb (B10)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook (019-5047)
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, MV, CL, P100, Magenta, Olive, 1 PR, NIOSH (75852P100L)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- CAROLINES TREASURES 18 x 27 in. Chocolate Labrador Sweet Home Indoor or Outdoor Mat (CK7901MAT)
- M A Matting Entrance Mats