Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 4' x 8', Smooth Backing
Mfr # 395148170
Zoro # G1682258
Free Shipping & Returns
$294.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 4 ft
- Color Charcoal
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 395148170
- Zoro # G1682258
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Charcoal,4x8 |
Color | Charcoal |
Thickness | 78-mil |
Standards | None |
Welding Safe | No |
Drainage/Holes | Yes |
Application | 3/8" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Charcoal,4x8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 10 ft x 10 ft, Polyethylene, Steel Rings in Each Corner, Black (10C884)
- ACCUFORM Accuform KDD225 Stopout® Stopplug„¢ 110 Vac Plug Lockout, Plastic (KDD225)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- ROCKY Original Ride Roper Western Boot, 12M (FQ0001108)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121811729)
- M A Matting Entrance Mats