Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 4' x 20', Smooth Backing
Mfr # 3951420170
Zoro # G1682389
Free Shipping & Returns
$739.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 ft
- Overall Length 4 ft
- Color Charcoal
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 3951420170
- Zoro # G1682389
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 20 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Charcoal,4x20 |
Color | Charcoal |
Thickness | 78-mil |
Standards | None |
Drainage/Holes | Yes |
Welding Safe | No |
Application | 3/8" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Charcoal,4x20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Authorized Personnel Only Sign, D643A (D643A)
- 3M Safety Glasses, Clear Antifog Coating (10078371118720)
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White, Mesh/Neoprene (2980-3)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- CAROLINES TREASURES Carolines Treasures BB5369RUG Blue Crab Under Water Machine Washable Memory Foam Mat (BB5369RUG)
- M A Matting Entrance Mats