Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 4' x 16', Smooth Backing
Mfr # 3951416170
Zoro # G1682109
product price: $589.95
/ea
Free Shipping & Returns
$589.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards None
- Color Charcoal
- Thickness 78-mil
- Welding Safe No
- Application 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3951416170
- Zoro # G1682109
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 16 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Charcoal,4x16 |
Standards | None |
Color | Charcoal |
Thickness | 78-mil |
Welding Safe | No |
Application | 3/8" |
Drainage/Holes | Yes |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Charcoal,4x16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6125-DG_12x18 (T1-6125-DG_12x18)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- NMC Hot Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL76P10)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- DURABLE CORP 3' X 4' Brown Entrance Mat Entrance Mat (654S34BN)
- M A Matting Floor Mats