Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 4' x 12', Smooth Backing
Mfr # 3951412170
Zoro # G1682337
product price: $444.95
/ea
Free Shipping & Returns
$444.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards None
- Thickness 78-mil
- Color Charcoal
- Drainage/Holes Yes
- Application 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3951412170
- Zoro # G1682337
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 12 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Charcoal,4x12 |
Standards | None |
Thickness | 78-mil |
Color | Charcoal |
Drainage/Holes | Yes |
Application | 3/8" |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Charcoal,4x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, 4X-Large, Black (BSB3400 4XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, PR (N9696M)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH25)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, 2XL, Black, Breathable Spandex (860)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- GEL PRO RUNNER MAT 76X24in. (107-1-2476-EHVR)
- M A Matting Floor Mats