Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 4' x 10', Smooth Backing
Mfr # 3951410170
Zoro # G1682276
product price: $369.95
/ea
Free Shipping & Returns
$369.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 ft
- Overall Length 4 ft
- Color Charcoal
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3951410170
- Zoro # G1682276
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 10 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Charcoal,4x10 |
Color | Charcoal |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Drainage/Holes | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Charcoal,4x10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Indoor Safety Eyewear with Clear Lenses (3980)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (21DL29)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L (7518)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252326)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- M A Matting Entrance Mats