Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 3' x 6', Smooth Backing
Mfr # 395136170
Zoro # G1682319
product price: $164.95
/ea
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 3 ft
- Color Charcoal
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395136170
- Zoro # G1682319
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 3 ft |
Details
Item | Brush Hog Mat,Charcoal,3x6 |
Color | Charcoal |
Thickness | 78-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Drainage/Holes | Yes |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Charcoal,3x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides (JEE2RWE)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-6-N)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-488)
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester (GRP923X25-GY)
- M A Matting Entrance Mats