Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 3' x 5', Smooth Backing
Mfr # 395135170
Zoro # G1682285
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Thickness 78-mil
- Standards None
- Drainage/Holes Yes
- Welding Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395135170
- Zoro # G1682285
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 3 ft |
Overall Width | 5 ft |
Details
Item | Brush Hog Mat,Charcoal,3x5 |
Color | Charcoal |
Thickness | 78-mil |
Standards | None |
Drainage/Holes | Yes |
Welding Safe | No |
Application | 3/8" |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Charcoal,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Biohazard Label, 5" H, 3-1/2"W, PK20 (18766LS)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Large, Blue/Gray, Pair, 12PK (84-7532/L)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7 (U4-1428-NA_10x7)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YN65)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 48" W x (JS 0046BK)
- M A Matting Floor Mats