Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 3' x 20', Smooth Backing
Mfr # 3951320170
Zoro # G1682145
product price: $554.95
/ea
Free Shipping & Returns
$554.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 ft
- Overall Length 3 ft
- Color Charcoal
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3951320170
- Zoro # G1682145
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 20 ft |
Overall Length | 3 ft |
Details
Item | Brush Hog Mat,Charcoal,3x20 |
Color | Charcoal |
Thickness | 78-mil |
Standards | None |
Drainage/Holes | Yes |
Application | 3/8" |
Welding Safe | No |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Charcoal,3x20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Pesticide Safety Cabinet, 45 gal., 65"H, Green (FL45EP)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black (6016BS)
- TILLMAN Leather Glove W/Keystone Thumb, XL, PR (1418-XL)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- JENSENDISTRIBUTIONSERVICES Halloween Bull Terrier Machine Washable Memory Foam Mat (MI2550556)
- M A Matting Floor Mats