Shop All Entrance Mats
M A Matting
Brush Hog Mat, Burgundy 6' x 8', Smooth Backing
Mfr # 395468170
Zoro # G1682127
product price: $444.95
/ea
Free Shipping & Returns
$444.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 6 ft
- Color Burgundy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395468170
- Zoro # G1682127
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 6 ft |
Details
Item | Brush Hog Mat,Burgundy,6x8 |
Color | Burgundy |
Thickness | 78-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Drainage/Holes | Yes |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Burgundy,6x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Bell Ringer, Single Zone, 24V DC (5300)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-530B)
- GUARDIAN Sou'Wester Hat (778OD)
- MILWAUKEE TOOL Hard Hat Sweat Band, Polyester, Blue (48-73-4542)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- DURABLE CORP 16" X 24" Black Entrance Mat Entrance Mat (396S1624BK)
- M A Matting Entrance Mats