Shop All Entrance Mats
M A Matting
Brush Hog Mat, Burgundy 6' x 20', Smooth Backing
Mfr # 3954620170
Zoro # G1682294
product price: $1,109.95
/ea
Free Shipping & Returns
$1,109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 ft
- Overall Length 6 ft
- Color Burgundy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3954620170
- Zoro # G1682294
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 20 ft |
Overall Length | 6 ft |
Details
Item | Brush Hog Mat,Burgundy,6x20 |
Color | Burgundy |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Drainage/Holes | Yes |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Burgundy,6x20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards Stretch, Poly Disposable Gloves, Stretch Poly, M, 1000 PK, Clear (303363292)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 070)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 080)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- CALLOWAY MILLS Red, Natural, 17 W x 29 L (121071729)
- M A Matting Entrance Mats