Shop All Entrance Mats
M A Matting
Brush Hog Mat, Burgundy 4' x 20', Smooth Backing
Mfr # 3954420170
Zoro # G1682014
product price: $739.95
/ea
Free Shipping & Returns
$739.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 ft
- Overall Length 4 ft
- Color Burgundy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3954420170
- Zoro # G1682014
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 20 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Burgundy,4x20 |
Color | Burgundy |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Drainage/Holes | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Burgundy,4x20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150E)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XXL, PR (16-D622V/XXL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 11, PR (11-816)
- HANDI TREADS Stair Nosing, Black, 36" W, 3-3/4" D (NST103736BK0)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- ES ROBBINS ES Robbins 122881 60 in. x 96 in. Robbins Beveled Edge Mats (122881)
- M A Matting Floor Mats