Shop All Entrance Mats
M A Matting
Brush Hog Mat, Burgundy 4' x 12', Smooth Backing
Mfr # 3954412170
Zoro # G1682057
product price: $444.95
/ea
Free Shipping & Returns
$444.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 ft
- Overall Length 4 ft
- Color Burgundy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3954412170
- Zoro # G1682057
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 12 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Burgundy,4x12 |
Color | Burgundy |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Drainage/Holes | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Burgundy,4x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 116L (18109158)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-500-595-BL)
- PORTWEST PU Palm Glove, L (A120)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (12 pair) (48-22-8922B)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- BEYONDBASKETBALL Golden Retriever Indoor Outdoor Mat (BE2932184)
- M A Matting Entrance Mats