Shop All Entrance Mats
M A Matting
Brush Hog Mat, Burgundy 4' x 10', Smooth Backing
Mfr # 3954410170
Zoro # G1682093
product price: $369.95
/ea
Free Shipping & Returns
$369.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 ft
- Overall Length 4 ft
- Color Burgundy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3954410170
- Zoro # G1682093
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 10 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Burgundy,4x10 |
Color | Burgundy |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Drainage/Holes | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Burgundy,4x10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Clip, For Use With Hard Hats Transparent, 10 PK (46448-00000)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Black Belt (M630-BK-BK-110)
- PORTWEST Classic Ear Muffs EN352 (PW40)
- 3M Safety Glasses, Indoor/Outdoor No - Antifog Coating (10078371621039)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- APACHE MILLS Apache Mills 7421092 18 x 30 In. Doormat Notre Dame; Brown (7421092)
- M A Matting Entrance Mats