Shop All Entrance Mats
M A Matting
Brush Hog Mat, Burgundy 3' x 8', Smooth Backing
Mfr # 395438170
Zoro # G1682066
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 3 ft
- Color Burgundy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395438170
- Zoro # G1682066
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 3 ft |
Details
Item | Brush Hog Mat,Burgundy,3x8 |
Color | Burgundy |
Thickness | 78-mil |
Standards | None |
Drainage/Holes | Yes |
Application | 3/8" |
Welding Safe | No |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Burgundy,3x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1941)
- SALISBURY Electrical Glove Kit, Size 9, 14 In. L, PR (GK214RB/9)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 16 gal., 0.5 gpm (G1540HTR)
- SIGNMISSION OSHA WARNING Sign, Watch Your Head Bilingual, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12898)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- NOTRAX Entrance Mat, Black, 6 ft. W x 8 ft. L (141S0068BL)
- M A Matting Entrance Mats