Shop All Entrance Mats
M A Matting
Brush Hog Mat, Burgundy 3' x 6', Smooth Backing
Mfr # 395436170
Zoro # G1682039
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 3 ft
- Color Burgundy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 395436170
- Zoro # G1682039
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 3 ft |
Details
Item | Brush Hog Mat,Burgundy,3x6 |
Color | Burgundy |
Thickness | 78-mil |
Standards | None |
Welding Safe | No |
Drainage/Holes | Yes |
Application | 3/8" |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Burgundy,3x6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 2 to 2-1/2 in Hose, Steel, Domestic (HR1610-4)
- ILC Replacement for PPE Level 1 Isolation Gown (LEVEL 1 ISOLATION GOWN PPE)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- M A Matting Floor Mats