Shop All Entrance Mats
M A Matting
Brush Hog Mat, Burgundy 3' x 5', Smooth Backing
Mfr # 395435170
Zoro # G1682048
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards None
- Thickness 78-mil
- Color Burgundy
- Application 3/8"
- Welding Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395435170
- Zoro # G1682048
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 3 ft |
Overall Width | 5 ft |
Details
Item | Brush Hog Mat,Burgundy,3x5 |
Standards | None |
Thickness | 78-mil |
Color | Burgundy |
Application | 3/8" |
Welding Safe | No |
Drainage/Holes | Yes |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Burgundy,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 116L (18109157)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-104)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- UNIQUE FIRE STOP PRODUCTS Retrofit Through pentration Split Sleeve Firestop Kit 4 Inch Diameter (SSS-4)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- RUBBER-CAL "Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 4 ft - Black Traction Mat (03_178_W_SG)
- M A Matting Floor Mats