Shop All Entrance Mats
M A Matting
Brush Hog Mat, Burgundy 3' x 20', Smooth Backing
Mfr # 3954320170
Zoro # G1681908
product price: $554.95
/ea
Free Shipping & Returns
$554.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards None
- Thickness 78-mil
- Color Burgundy
- Application 3/8"
- Drainage/Holes Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3954320170
- Zoro # G1681908
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 20 ft |
Overall Length | 3 ft |
Details
Item | Brush Hog Mat,Burgundy,3x20 |
Standards | None |
Thickness | 78-mil |
Color | Burgundy |
Application | 3/8" |
Drainage/Holes | Yes |
Welding Safe | No |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Burgundy,3x20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1355-RD_14X10 (U5-1355-RD_14X10)
- MICROCHEM Coverall, L, Org, Polyolefin (68-4000CFR)
- RADIANS Safety Glasses, OTG Smoke Lens, Scratch-Resistant, (360-S)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- CALLOWAY MILLS Black, Grey, 24 W x 36 L (106142436)
- M A Matting Entrance Mats