Shop All Paint Removers
This Product is Discontinued
M-1
Liquid Wallpaper Stripper, 1 gal., Water (Discontinued)
Mfr # 793G1M
Zoro # G1858608
This Product is Discontinued
Key Features
- Color Blue
- Size 1 gal
- Application Method Sponge, Spray
- Base Type Water
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-1
- MFR # 793G1M
- Zoro # G1858608
- UPC # 053811005061
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Color | Blue |
Application Method | Sponge, Spray |
Base Type | Water |
VOC Content | 0 g/L |
Application | Removes Wallpaper |
Features | Professional Strength, Ready to Use |
Contains | Sodium Metasilicate |
Sub-Category | Wallpaper Stripper |
Item | Liquid Wallpaper Stripper |
Standards | CARB Compliant, OTC Compliant, SCAQMD Compliant |
Container Type | Bottle |
Scent | Mild |
Remover Type | Wallpaper, Adhesive, and Tar Remover |
Odorless | Yes |
Materials Removed | Wallpaper |
For Use On | Wallpaper |
Strength | Regular |
Product Form | Liquid |
Description
Liquid Wallpaper Stripper, Materials Removed Wallpaper, Remover Type Wallpaper, Adhesive, and Tar Remover, Contains Sodium Metasilicate, Base Type Water, Product Form Liquid, Strength Regular, Container Size 1 gal, Application Removes Wallpaper, For Use On Wallpaper, Odorless Yes, Container Type Bottle, Application Method Sponge, Spray, Color Blue, Features Professional Strength, Ready to Use, Scent Mild, Standards CARB Compliant, OTC Compliant, SCAQMD Compliant, Sub-Category Wallpaper Stripper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.