Shop All Bathroom Cleaners
This Product is Discontinued
Lysol
Tub and Tile Cleaner, 32 oz, PK12 (Discontinued)
Mfr # REC 04685
Zoro # G4601633
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Tile Cleaner
- Size 32 oz.
- Container Type Trigger Spray Bottle
- Fragrance Fresh
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # REC 04685
- Zoro # G4601633
- UPC # 036241046859
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Details
Cleaner Chemical Product Grouping | Tile Cleaner |
Container Type | Trigger Spray Bottle |
Item | Tub and Tile Cleaner |
Fragrance | Fresh |
Cleaner Form | Liquid |
Primary Chemical | None |
Item - Bathroom Cleaners | Tub and Tile Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Color | Clear |
Recommended Dilution | Ready to Use |
Includes Chemical | None |
Standards | EPA Registered, NSF Rated, TSCA Compliant |
Net Weight | 32 oz |
VOC Content | 0% |
Product Series | No Series |
Rinse Required | Yes |
Nonflammable | Yes |
Properties | Nonflammable |
NSF Rating | C2 |
Surfaces for Use On | Fiberglass, Porcelain, Stainless Steel |
Description
Tile Cleaner, Tub and Tile Cleaner, Primary Chemical None, Surfaces for Use On Fiberglass, Porcelain, Stainless Steel, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series No Series, VOC Content 0 Percent, Nonflammable Yes, NSF Rating C2, Rinse Required Yes, EPA Registered, NSF Rated, TSCA Compliant, Net Weight 32 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.