Shop All Multi-Purpose Wipes
Lysol
Towels & Wipes, White, Nonwoven Fiber, 800 Wipes, Lemon & Lime Blossom®, 2 PK
Mfr # 19200-99857
Zoro # G205696104
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 800
- Color White
- Material Nonwoven Fiber
- Application Hard Surface Disinfection
- Wipes per Container 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-99857
- Zoro # G205696104
- UPC # 10019200998571
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Roll Length | 4,800" |
Length | 8" |
Dispenser Width | 6" |
Width | 6" |
Description
Brighten your cleaning and disinfecting experience with easy-to-use Lysol Disinfecting Wipes. Ideal as a high-capacity solution for high-volume needs, Lysol Disinfecting Wipes provide easy access to germ protection, designed to help increase confidence and reduce costs. Three times stronger than a paper towel, so you can clean more while using less. Kills 99.9% of germs on hard, non-porous surfaces, when used as directed. Tested and proven to kill the COVID-19 Virus in 15 seconds, when used as directed. Use on hard, non-porous surfaces in your facility like counters, desks, door handles, handrails, light switches, elevators, toilet exteriors, sinks, appliance exteriors, and floors. Plus, you can use them to disinfect electronics like smartphones, laptops, tablets, and remote controls! With a fresh, Lemon & Lime Blossom scent and bulk packaging with 800 wipes per bucket, you can efficiently clean and disinfect across your space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Rubber Flooring Cleaner for Gyms, 32 oz (CLNRFC32CN)
- TRIMACO FireRetardnt Surfce Protectn, 393ftLx3ftW (87010)
- OPHARDT Dispenser, Hand Soap/Sanitizer, 1000mL, PK6 (9410)
- BEHRENS Dust Pan, Black, Steel (BS810)
- LYSOL Dsnfctng Wipes, Crisp Linen Scnt, PK6, White, Bag, Linen Scent (89346CT)
- LYSOL Lemon & Lime Blossom Scent Disinfecting Wipes 35 ct 1 pk (1920081145)
- LYSOL Disinfecting Wipes, White, Canister, Lemon; Lime Blossom (RAC77182CT)
- LYSOL Disinfecting Wipes, 80 Wipe Canister, 7x8 in Wipes, Nonwoven Fiber, Lemon & Lime Blossom, 6 Pack (REC 84251)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Early Morning Breeze™, 6 PK (19200-89347)
- LYSOL Towels & Wipes, White, Nonwoven Fiber, 35 Wipes, Lemon & Lime Blossom® (19200-81145)
- KC WYPALL WypAll Heavy-Duty Hand Wipes 400 wipers/case, 50 wipers/dispenser, 8 dispensers/case 12" L x 10" W (WIP58310)
- Lysol Multi-Purpose Wipes