Shop All Multi-Purpose Wipes
Lysol
Towels & Wipes, White, Nonwoven Fiber, 800 Wipes, Lemon & Lime Blossom®, 2 PK
Mfr # 19200-99856
Zoro # G005696021
product price: $122.99
/pk 2, $61.50/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 800
- Color White
- Material Nonwoven Fiber
- Application Hard Surface Disinfection
- Recommended For Bacteria; Dirt; Dust; Everyday Messes; Food Spills; Viruses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-99856
- Zoro # G005696021
- UPC # 10019200998564
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Dispenser Width | 6" |
Width | 6" |
Length | 8" |
Roll Length | 4,800" |
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens COVID-19, Wet Contact Time 1 min or Less, Bucket, Container Size 800 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 6 in x 8 in, Application Disinfecting, Fragrance Lemon, Lime Blossom, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 777-114, NSF Rating Not Rated, Product Series Lysol PRO, Sheet Length 8 in, Sheet Width 6 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ 20" High Productivity Stripping Pad, Black, 5 Per Case (61500014891)
- MR. MEYERS Mrs. Meyer's Clean Day Daisy Scent Gel Hand Wash 12.5 oz (11432)
- DAYTON Circuit Breaker (31UK38)
- RENOWN Single Roll Advanced 2-Ply 4 in. x 3.75 in. Toilet Paper 500 Sheets per Roll (REN06148-WB)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Early Morning Breeze™, 6 PK (19200-89347)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-80296)
- LYSOL Fiber Weave Disinfecting Wipes 80 pk (1920089346)
- LYSOL Disinfecting Wipes, 80 Wipe Canister, 7x8 in Wipes, Nonwoven Fiber, Lemon & Lime Blossom, 6 Pack (REC 84251)
- LYSOL Disinfecting Wipes, White, Canister, Lemon; Lime Blossom (RAC77182CT)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-84251)
- PIG PIG Bucket of Cleaning Wipes - Add Disinfectant 450 wip/case, 50 wip/pkg, 9 pkg/case 12" L x 13" W (WIP8330)
- Lysol Multi-Purpose Wipes