Shop All Multi-Purpose Wipes
Lysol
Towels & Wipes, White, Nonwoven Fiber, 35 Wipes, Lemon & Lime Blossom®
Mfr # 19200-81145
Zoro # G505736791
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 35
- Color White
- Material Nonwoven Fiber
- Application Appliances; Cabinets; Counters; Door Knobs; Floors; Garbage Cans; Light Switches; Remote Controls; Smartphones; Tablets; Telephones; Toilets
- Cleaner Chemical Product Grouping Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-81145
- Zoro # G505736791
- UPC # 19200811453
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 7" |
Dispenser Width | 7" |
Roll Length | 7.25" |
Length | 7.25" |
Description
Each thick, pre-moistened wipe kills 99.9% of viruses and bacteria on hard nonporous surfaces when used as directed. Ideal for cleaning, disinfecting and deodorizing. Effective against SARS-CoV-2, the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces. Wipes also remove more than 95% of allergens, including pet dander, dust mites, and pollen. Use on kitchen counters, appliances, stove tops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. Also safe to use on electronics including smartphones, tablets and remote controls.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TENNANT 605029, 605030 (606758)
- BOARDWALK 30 gal Trash Bags, 30 in x 37 in, 16 microns, Natural, 500 PK (BWKRH3037S)
- HOLLOWAY HOUSE 27OZ QuickShine Cleaner (18811-3)
- CARRAND 72" Handle, 1 1/8 in Dia, Brown, Wood (93502)
- LYSOL Lemon & Lime Blossom Scent Disinfecting Wipes 80 ct (1920077182)
- LYSOL Disinfecting Wipes, White, Canister, Lemon; Lime Blossom (RAC77182CT)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-80296)
- LYSOL Towels & Wipes, White/Purple, Canister, Nonwoven Fiber, 75 Wipes, Citrus, 6 PK (19200-81700)
- LYSOL Disinfecting Wipes, White, Canister, Nonwoven Fiber, 35 Wipes, 7 1/4 in x 7 in (REC 81145)
- LYSOL Lemon & Lime Blossom Scent Disinfecting Wipes 35 ct 1 pk (1920081145)
- KC WYPALL WypAll X70 Wipers 300 wipers/box 16.6" L x 14.9" W, 300PK (WIP41100)
- Lysol Multi-Purpose Wipes