Shop All Multi-Purpose Wipes
Lysol
Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK
Mfr # 19200-80296
Zoro # G6102431
product price: $43.99
/pk 6, $7.33/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 80
- Container Type Canister
- Color White
- Material Nonwoven Fiber
- Application Appliances; Cabinets; Counters; Door Knobs; Floors; Garbage Cans; Light Switches; Remote Controls; Smartphones; Tablets; Telephones; Toilets
Product Information
- Brand Lysol
- MFR # 19200-80296
- Zoro # G6102431
- UPC # 10019200802960
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Dispenser Width | 7" |
Width | 7" |
Roll Length | 7.25" |
Length | 7.25" |
Details
Description
LYSOL® Brand Disinfecting Wipes, 7 x 8, Lemon and Lime Blossom, 80 Wipes/Canister, 2 Canisters/Pack, 3 Packs/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7 1/2 in W Clean In Place Brush, Medium, 4 1/2 in L Handle, 20 in L Brush, Blue, Polypropylene (53743)
- WBM SHOE CARE Shining Sponge, Brown (6303A)
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Gray (FG295600GRAY)
- KRUD KUTTER Sports Stain Remover Laundry Pre-Treat, 22 oz (305473)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Early Morning Breeze™, 6 PK (19200-89347)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-84251)
- LYSOL Lemon & Lime Blossom Scent Disinfecting Wipes 80 ct (1920077182)
- LYSOL Towels & Wipes, White/Purple, Canister, Nonwoven Fiber, 75 Wipes, Citrus, 6 PK (19200-81700)
- LYSOL Disinfecting Wipes, 80 Wipe Canister, 7x8 in Wipes, Nonwoven Fiber, Lemon & Lime Blossom, 6 Pack (REC 84251)
- LYSOL Dsnfctng Wipes, Crisp Linen Scnt, PK6, 6 PK (89346CT)
- BIG WIPES Multi-Purpose Wipes, Black, 640PK (BI441367)
- Lysol Multi-Purpose Wipes