Shop All Disinfectants and Sanitizers
Lysol
Towels & Wipes, Canister, Fresh Citrus, White, 6 PK
Mfr # 19200-49128
Zoro # G010034498
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Fresh Citrus
- Color White
- Primary Chemical Citric Acid
- Chemicals For Use On Hard Nonporous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 19200-49128
- Zoro # G010034498
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Width | 7" |
Height | 7.25" |
Details
Container Type | Canister |
Fragrance | Fresh Citrus |
Color | White |
Item | Towels & Wipes |
Primary Chemical | Citric Acid |
Chemicals For Use On | Hard Nonporous Surfaces |
Application | Hard Surface Cleaning and Disinfection |
Effective to Remove | Bacteria; Dirt; Dust; Everyday Messes; Food Spills; Viruses |
Wipes per Container | 70 |
Type | Plant-Based Disinfecting Wipes |
Material | 100% Plant-Based Fibers |
Standards | EPA Reg. No. 777-139; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Each product bears an EPA Registration Number on the product label; Complies with TSCA Regulations; USDA Certified Biobased Product; Meets OSHA Bloodborne Pathogen Standards |
Description
Easy and convenient way to clean and disinfect hard non-porous surfaces. This citric acid wipe is made from 100% plant-based fibers. Cleans without harsh chemical residue. Kills 99.9% of viruses and bacteria and is tested and proven to kill COVID-19 as well as Rhinovirus, Norovirus, Salmonella, Strep, E. Coli, MRSA, RSV, Staph and Rotavirus on hard, non-porous surfaces when used as directed.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Lav Mounted Soap Dispenser (6322-000000)
- PIG Sorbents, 33 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MAT216)
- THEOCHEM DEFOAMER C - 4/1 GL CASE, Defoamer Carpet Cleaner, 4PK (100801-99990-7G)
- TOUGH GUY Floor Squeegee, Curved, 36" W (59JM38)
- LYSOL 12.5 Oz. Lemon Breeze Disinfectant Spray (1920087871)
- LYSOL Sanitizer, 1 gal. Jug, Unscented, 4 PK (RAC74389)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Linen, 12 PK (REC 74828)
- LYSOL Fresh Scent Disinfectant Spray 19 oz (3624104675)
- LYSOL Disinfectant Spray, Aerosol Spray, Lavender, 12 PK (36241-89097)
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-95029)
- MAXIM Cleaners & Detergents, Bottle, Lemon, 4 PK (040200-41)
- Lysol Disinfectants and Sanitizers