Shop All Bathroom Cleaners
Lysol
Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz, PK2
Mfr # 19200-96084
Zoro # G7727761
product price: $7.69
/pk 2, $3.85/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Hydrogen Peroxide
- Size 24 oz
- Container Type Angle-Neck Bottle
- Fragrance Ocean Fresh
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-96084
- Zoro # G7727761
- UPC # 19200888301
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz |
Cleaner Container Size | 24 oz |
Details
Cleaner Chemical Product Grouping | Hydrogen Peroxide |
Container Type | Angle-Neck Bottle |
Item | Cleaners & Detergents |
Fragrance | Ocean Fresh |
Cleaner Form | Liquid |
Primary Chemical | Hydrogen Peroxide |
Chemicals For Use On | Grime; Mildew; Mineral Scale; Mold; Organic Matter; Soil; Stains |
Cleaner Container Type | Angle-Neck Bottle |
For Use On | Toilets; Urinals |
Standards | EPA Reg. No. 777-123; Complies with the VOC (Volatile Organic Compound) limits, including California, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia),Complies with TSCA regulations, Complies with all various state phosphate regulations. |
Application | Toilet & Urinal Cleaner |
Net Weight | 3.7 lb |
Includes | (2) 24 oz Bottles |
Description
Powerful toilet bowl cleaner - no bleach harshness. Kills 99.9% of bacteria when used as directed. Hydrogen peroxide formula releases thousands of micro bubbles that penetrate to dissolve lime scale and rust stains in the toilet bowl without leaving a harsh chemical residue. Contains no chlorine bleach. Leaves a fresh clean scent. No gloves or mask needed.
- •Removes lime scale and rust stains.
- •Kills 99.9% of viruses and bacteria when used as directed.
- •Leaves a fresh clean scent.
- •Does not contain chlorine bleach.
- •Contains no phosphates.
- •No gloves or masks needed.
- •Angled neck for better reach under rim.
- •For use on toilets and urinals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ53)
- SCOTCH-BRITE Lint Roller Refill, White, 60 Sheets, PK4 (830LSRFS-60)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Red, Polypropylene (FG758888RED)
- BOBRICK Manual Soap Dispenser, Liquid (8221)
- LYSOL Toilet Bowl Cleaner, 24 oz, , Blue, PK 2 (RAC98016)
- LYSOL Toilet Bowl Cleaner, Forest Rain, 24oz, (RAC98010)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz, PK9 (19200-98013)
- LYSOL Power Foam Bathroom Cleaner, 24 oz Aerosol Spray (19200-02569)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Atlantic Fresh, PK2 (19200-83721)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz, PK2 (19200-96085)
- ECOS Toilet Cleaner, 24 oz., PK6 (97036)
- Lysol Bathroom Cleaners