Shop All Bathroom Cleaners
This Product is Discontinued
Lysol
Toilet Bowl Cleaner w/Hydrogen Peroxide, Cool Spring Breeze, 24oz, PK9 (Discontinued)
Mfr # 19200-98011
Zoro # G7727472
This Product is Discontinued
Key Features
- Size 24 oz
- Container Type Angle-Neck Bottle
- Fragrance Ocean Fresh Scent
- Cleaner Form Liquid
- Primary Chemical Hydrogen Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-98011
- Zoro # G7727472
- UPC # 19200980111
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz |
Details
Container Type | Angle-Neck Bottle |
Fragrance | Ocean Fresh Scent |
Cleaner Form | Liquid |
Primary Chemical | Hydrogen Peroxide |
Chemicals For Use On | Toilets; Urinals |
Application | Toilet & Urinal Cleaner |
Standards | EPA Reg. No. 777-123; Complies with the VOC (Volatile Organic Compound) limits, including California, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia),Complies with TSCA regulations, Complies with all various state phosphate regulations. |
Net Weight | 16.8 lbs |
Description
LYSOL® Brand Toilet Bowl Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 24 oz, 9/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.