Shop All Bathroom Cleaners
Lysol
Toilet Bowl Cleaner, w/ Bleach, 24oz Blue Top, PK 9
Mfr # RAC98014CT
Zoro # G602501407
product price: $45.19
/pk 9, $5.02/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24 fl oz (0.8 quart)
- Container Type Bottle
- Primary Chemical Bleach
- Chemicals For Use On Urinal; Toilet Bowl
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC98014CT
- Zoro # G602501407
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 fl oz (0.8 quart) |
Details
Container Type | Bottle |
Item | Bleach Toilet Bowl Cleaner |
Primary Chemical | Bleach |
Chemicals For Use On | Urinal; Toilet Bowl |
Color | Blue |
Type | Toilet Bowl Cleaner |
Application | Virus Remover; Bacteria Remover; Stain Remover |
Features | Disinfectant; Deodorize |
Description
Toilet bowl cleaner features an advanced formula with bleach to kill 99.9 percent of viruses and bacteria from toilet bowls and urinals. Thick formula clings to the bowl for better coverage as it brightens, cleans and disinfects. Angled bottle targets hard-to-reach areas, including under the rim, to leave your entire bowl sparkling clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Linen Fresh, 2 oz Aerosol, PK12 (FG4012551)
- PROTEAM Rectangular Upper Foam Pad (834043)
- TOUGH GUY Overhead Duster, Poly, Cotton, 54"L (1MYF6)
- RUBBERMAID COMMERCIAL Spray Refill, f/CleanSeat Spray Dispenser, 400ml, , PK 12 (RCP402537)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle (19200-98012)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK9 (19200-98012)
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Cotton Lilac, PK2 (19200-83722)
- LYSOL Disinfectant Bathroom Cleaner, 32oz Spray Bottles, PK12 (36241-04685)
- LYSOL Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle, PK12 (REC 85668)
- AMREP Misty® Bolex Toilet Bowl & Urinal Cleaner - Quart Bottle, 12 Bottles/Case - 1038799 (1038799)
- Lysol Bathroom Cleaners