Shop All Bathroom Cleaners
Lysol
Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9
Mfr # RAC98013CT
Zoro # G302501455
product price: $47.39
/pk 9, $5.27/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 fl oz (0.8 quart)
- Fragrance Atlantic Fresh
- Cleaner Form Liquid
- Chemicals For Use On Toilet Bowl
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC98013CT
- Zoro # G302501455
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 fl oz (0.8 quart) |
Details
Item | Lime/Rust Toilet Bowl Cleaner |
Fragrance | Atlantic Fresh |
Cleaner Form | Liquid |
Chemicals For Use On | Toilet Bowl |
Color | Blue |
Application | Limescale Remover; Rust Remover; Stain Remover; Hard Water Remover; Dirt Remover; Mineral Deposit Remover; Bacteria Remover; Virus Remover |
Type | Toilet Bowl Cleaner |
Description
Toilet bowl cleaner features a powerful formula that's enhanced with lime and rust remover to help you conquer even the toughest toilet stains. Thick formula coats the bowl above and below the waterline to remove lime stains, hard water stains, mineral deposits and everyday dirt. Plus, it kills 99.9 percent of bacteria and viruses from toilet bowls and urinals. Angle-neck bottle is conveniently shaped to target hard-to-reach areas for easy application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 9 gal Shredder Bags, Clear, 100 PK (FEL36053)
- WINCO Rubber Toilet Plunger, 19 in Wood Handle (TP-300)
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5151-04)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz Blue Top, PK 9 (RAC98014CT)
- LYSOL Cling Gel Country Scent Toilet Bowl Cleaner 24 oz Gel (1920098010)
- LYSOL Lysol Toilet Bowl Cleaner, Disinfects, 32 oz, , Wintergreen, PK 12 (RAC74278CT)
- LYSOL Power Foam Bathroom Cleaner, 24 oz Aerosol Spray (19200-02569)
- LYSOL Disinfectant Toilet Bowl Cleaner, 32 oz Bottle (36241-74278)
- LYSOL Ocean Fresh Scent Toilet Bowl Cleaner 24 oz Liquid (1920098011)
- ZEP Ring Master, Bathroom Cleaner, 1 qt., PK12 (184611)
- Lysol Bathroom Cleaners