Shop All Disinfectants and Sanitizers
Lysol
Sanitizer, 1 gal. Jug, Unscented, 4 PK
Mfr # RAC74389
Zoro # G4522655
product price: $70.29
/pk 4, $17.57/ea
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC74389
- Zoro # G4522655
- UPC # 10036241743892
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Sanitizer, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, NSF Rated, TSCA Compliant, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Rinse Required No, NSF Rating D2, EPA Registered Yes, EPA Registration Number 675-30, Net Weight 128 oz, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Carbon Brush Set for ProForce Motor (105281)
- 3M Doodleduster Disposable Cloth, 7" x 13 4/5", PK250 (19152)
- PURELL Hand Sanitizing Wipes, 6" x 8", White, Fresh Citrus Scent, 1200/Refill Pouch, PK2 PK (9118-02)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Cellulose (SKM210)
- LYSOL Cleaner and Disinfectant, 1 gal. Jug, Original, 4 PK (REC 74983)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK (36241-74828)
- LYSOL Disinfectant Cleaner, Bottle, Lemon, 4 PK (19200-99985)
- LYSOL Dual Action Citrus Scent Anitbacterial Disinfectant 35 ct (1920081143)
- LYSOL AIR SNTZR WHITE LINEN 10OZ (1920099351)
- LYSOL Disinfectant Deodorizing Cleaner Concentrate, Lemon Scent, 128 oz Bottle, 4PK (19200-99985)
- LYSOL Cleaners & Detergents, Spray Bottle, Lemon Breeze®, 12 PK (19200-75352)
- Lysol Disinfectants and Sanitizers