Shop All Bathroom Cleaners
Lysol
Power Toilet Bowl Cleaner, No Color
Mfr # RAC74278
Zoro # G507456062
product price: $5.29
/ea
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Fragrance Wintergreen
- Cleaner Form Liquid
- Chemicals For Use On Toilet Bowl
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC74278
- Zoro # G507456062
- UPC # 36241206635
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Item | Power Toilet Bowl Cleaner |
Fragrance | Wintergreen |
Cleaner Form | Liquid |
Chemicals For Use On | Toilet Bowl |
Color | Clear |
Application | Bacteria Remover; Virus Remover; Limescale Remover; Rust Remover; Soil Remover |
Type | Toilet Bowl Cleaner |
Description
Professional Lysol Advanced Deep Cleaning Power Toilet Bowl Cleaner kills 999 percent of bacteria and viruses including H1N1, MRSA, E coli, HIV1 AIDS Virus, staphylococcus aureus and salmonella when used as directed This product delivers three times the cleaning power to remove lime scale, rust stains and organic soil Toilet bowl cleaner cleans as it disinfects
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sorbents, 10 1/2 gal, Coolants; Water-Soluble Oils, Gray (M-FL550DD/M-F2001/07172)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00 (FGD21206BL00)
- NANO MAGIC Auto Glass Cleaning Spray 32oz Bottle, 1ct (68322NMAG)
- STATE CHEMICAL D-Stroy Odor Eliminator Drain Maint, PK12 (121185)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz, PK2 (19200-96084)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz (19200-98014)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz, PK9 (19200-98013)
- LYSOL Lysol Toilet Bowl Cleaner, Disinfects, 32 oz, , Wintergreen, PK 12 (RAC74278CT)
- LYSOL Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle, PK12 (REC 85668)
- LYSOL Ocean Fresh Scent Toilet Bowl Cleaner 24 oz Liquid (1920098011)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, , Blue, PK 2 (RAC96084)
- Lysol Bathroom Cleaners