Shop All Bathroom Cleaners
This Product is Discontinued
Lysol
Power Plus Toilet Bowl Cleaner, Lavender Fields, 24 oz, PK9 (Discontinued)
Mfr # 19200-96308
Zoro # G7729371
This Product is Discontinued
Key Features
- Size 24 oz
- Container Type Angle-Necked Bottle
- Fragrance Lavender Fields
- Cleaner Form Liquid
- Primary Chemical Hydrochloric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 19200-96308
- Zoro # G7729371
- UPC # 19200963084
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz |
Details
Container Type | Angle-Necked Bottle |
Fragrance | Lavender Fields |
Cleaner Form | Liquid |
Primary Chemical | Hydrochloric Acid |
Chemicals For Use On | Toilets |
Application | Toilet Bowl Cleaner |
Standards | EPA Reg. No. 777-132; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California |
Net Weight | 16.8 lbs |
Description
LYSOL® Brand Power Plus Toilet Bowl Cleaner, Lavender Fields, 24 oz, 9/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.