Shop All Bathroom Cleaners
Lysol
Power Foam Bathroom Cleaner, 24 oz Aerosol Spray
Mfr # 19200-02569
Zoro # G705736713
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Ethanol; 2-Butoxyethoxy; Isobutane; Tetrasodium Ethylenediamine Tetraacetate
- Size 24 oz
- Container Type Aerosol Spray
- Fragrance Island Breeze™
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-02569
- Zoro # G705736713
- UPC # 19200025690
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz |
Cleaner Container Size | 24 oz |
Details
Cleaner Chemical Product Grouping | Ethanol; 2-Butoxyethoxy; Isobutane; Tetrasodium Ethylenediamine Tetraacetate |
Container Type | Aerosol Spray |
Item | Cleaners & Detergents |
Fragrance | Island Breeze™ |
Cleaner Form | Liquid |
Primary Chemical | Ethanol; 2-Butoxyethoxy; Isobutane; Tetrasodium Ethylenediamine Tetraacetate |
Chemicals For Use On | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil |
Item - Bathroom Cleaners | Cleaners & Detergents |
Cleaner Container Type | Aerosol Spray |
Net Weight | 1.95 lb |
For Use On | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plaster; Plastic; Vinyl |
Application | Disinfectant/Cleaner |
Standards | EPA Reg. No. 777-71; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations |
Description
Destroys soap scum and is tough on mold and mildew. Kills 99.9% microorganisms including Escherichia coli, Rhinovirus type 39, Staphylococcus and Rotavirus WA. Use on shower doors, tubs, glazed ceramic tile, vanity tops, sinks and chrome non-medical fixtures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD Trshbag Fbrzfresh 4G26Pk (78812)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, Large, 1-Ply, 6x6.75, Unscented, White, 160/Can, 12PK (P25372)
- ZORO SELECT Bailer Brush, Black, 36 in L Overall (3UUZ3)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43715)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK9 (19200-98012)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz, PK9 (19200-98013)
- LYSOL Toilet Bowl Cleaner, Forest Rain, 24oz, (RAC98010)
- LYSOL 24 Oz. Aerosol Complete Bathroom Cleaner (1920002569)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz, PK2 (19200-96085)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Ocean Fresh, PK24 (19200-89059)
- PERFORMANCE PLUS Toilet Bowl Cleaner 9% HCL 1 Quart, 12PK (PP-28122)
- Lysol Bathroom Cleaners