Shop All All Purpose Cleaners
Lysol
No Rinse Sanitizer, 128 fl oz (4 quart) 4 PK
Mfr # RAC74389CT
Zoro # G902501664
product price: $89.99
/pk 4, $22.50/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Color Clear
- Ready to Use/Concentrated Concentrated
- Effective to Remove Bacteria Remover; Fungi Remover; Virus Remover
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC74389CT
- Zoro # G902501664
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Color | Clear |
Ready to Use/Concentrated | Concentrated |
Item | No Rinse Sanitizer |
Effective to Remove | Bacteria Remover; Fungi Remover; Virus Remover |
Cleaner Form | Liquid |
Type | Multipurpose Cleaner |
Features | Disinfectant; Anti-bacterial |
Dilution Ratio | 1:512, 1:128 |
Application | Sink; Floor; Wall; Bathtub; Food Service Area |
Description
Professional-use sanitizer concentrate offers a cost-effective way to clean large or small areas. Concentrate meets food-code requirements as a no-rinse sanitizer, and is perfect for three-bin sinks and clean-in-place applications. Multipurpose design can also be used as a disinfectant to eliminate various bacteria, viruses and fungi. Economical formula is safe for use on floors, walls, bathtubs, foodservice areas and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29354)
- FJC Hoses, Couplers, Red/Blue (6448)
- BOBRICK Foam Soap Dispenser (26627)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Folding Bucket Platform for Rubbermaid Hygen Microfiber Cleaning Cart (FG9T73L8BLA)
- LYSOL Clean & Fresh Multi-Surface Cleaner, 144 oz. Bottle, characteristic (88786)
- LYSOL Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK (RAC02775CT)
- LYSOL Cleaners & Detergents, 22 oz Citrus (19200-79556)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Slight Chlorine (19200-78914)
- LYSOL Clean & fresh Lemon Scent Multi-Purpose Cleaner Liquid 144 oz (3624177617)
- LYSOL Lemon/Lime Disinfecting Wipes, Canister, Lemon; Lime Blossom, 240 PK (RAC84251)
- CRC Mass Air Flow Sensor Cleaner, 4.5 oz. Aerosol Can, Alcohol (05610)
- Lysol All Purpose Cleaners