Shop All Disinfectants and Sanitizers
Lysol
Neutra Air 2 in 1 Spray, 10 oz (0.62 lb) Tropical Breeze, Multi
Mfr # RAC98289
Zoro # G505742839
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 oz (0.62 lb)
- Color Multi
- Application Multi Surface
- Type Disinfectant
- Cleaner Form Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC98289
- Zoro # G505742839
- UPC # 19200982894
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 10 oz (0.62 lb) |
Details
Fragrance | Tropical Breeze |
Color | Multi |
Item | Neutra Air 2 in 1 Spray |
Application | Multi Surface |
Type | Disinfectant |
Cleaner Form | Spray |
Features | Deodorize |
Effective to Remove | Odor Remover; Bacteria Remover; Germs Remover; Coronavirus |
Description
eliminates odor-causing bacteria and kills 99.9 percent of germs on hard surfaces. Depend on it to deodorize and freshen air in your home or office. To deodorize, simply spray on surfaces as needed. To disinfect hard, nonporous surfaces, pre-clean the surface and then spray until thoroughly wet. Leave for 5 minutes to disinfect. Air dry. Rinse toys and food contact surfaces with potable water after use. Do not use on polished wood, painted surfaces or acrylic plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLISTEN Disposer Care Garbage Disposal Foaming Cleaner, Lemon Scent, 4 Uses (DP06N-PB)
- ABCO PRODUCTS Blended Cotton Synthetic Replacement String Mop Large Loop Mop Head (CLM-303LB20)
- TOOL White Electric Fabric Shaver With Brush (TO85325)
- QUICKCABLE Dust Pan and Brush Set (510341-001)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79329)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95871)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-02775)
- LYSOL Early Morning Breeze Disinfectant Spray, 19 fl oz (0.6 quart) Early Morning Breeze, Clear, 12 PK (RAC80834CT)
- LYSOL Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear (RAC74828)
- LYSOL Disinfecting Wipes, 8 in L, 7 in W, Lemon and Lime Blossom (77182)
- CLOROX Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK (35417)
- Lysol Disinfectants and Sanitizers