Shop All Disinfectants and Sanitizers
Lysol
Neutra Air 2 in 1 Spray, 10 oz (0.62 lb) Driftwood Water, Multi
Mfr # RAC98287
Zoro # G805742836
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 oz (0.62 lb)
- Color Multi
- Features Disinfectant
- Effective to Remove Odor Remover; Bacteria Remover; Germs Remover
- Application Home; Office; Hard Surface; Nonporous Surface; Kitchen; Bathroom; Pet Area; Garbage Can; Wood; Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC98287
- Zoro # G805742836
- UPC # 19200982870
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 10 oz (0.62 lb) |
Details
Fragrance | Driftwood Water |
Color | Multi |
Item | Neutra Air 2 in 1 Spray |
Features | Disinfectant |
Effective to Remove | Odor Remover; Bacteria Remover; Germs Remover |
Application | Home; Office; Hard Surface; Nonporous Surface; Kitchen; Bathroom; Pet Area; Garbage Can; Wood; Acrylic |
Cleaner Form | Spray |
Type | Disinfectant |
Description
eliminates odor-causing bacteria and kills 99.9 percent of germs on hard surfaces. Depend on it to deodorize and freshen air in your home or office. To deodorize, simply spray on surfaces as needed. To disinfect hard, nonporous surfaces, pre-clean the surface and then spray until thoroughly wet. Leave for 5 minutes to disinfect. Air dry. Rinse toys and food contact surfaces with potable water after use. Do not use on polished wood, painted surfaces or acrylic plastics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- TOUGH GUY Peroxide Powered Cleaner and Degreaser, 1 gal. Jug, Citrus, Floral (49NW19)
- BOBRICK Paper Towel Dispenser (359)
- THE BRUSH MAN 15/16” X 60” Wood Handle, Threaded Wood End, 12PK (H60WT)
- LYSOL Crisp Linen Scent Disinfectant Spray 12.5 oz (1920074186)
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall™, 12 PK (19200-02845)
- LYSOL Dual Action Wipes, 7.25" W x 7" L Canister, Citrus, White/Purple, 75 PK (RAC81700CT)
- LYSOL Disinfecting Wipes, 7.25" W x 7" L Tub, Lemon; Lime Blossom, White, 80 PK (RAC77182)
- LYSOL Disinfecting Wipes, Canister, Citrus, White/Purple (19200-81700)
- LYSOL Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear (RAC74828)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK (3341-06-RTL)
- Lysol Disinfectants and Sanitizers