Shop All All Purpose Cleaners
Lysol
Multisurface Lemon Cleaner, 48 oz (3 lb) Squeeze Bottle, Lemon
Mfr # RAC89962
Zoro # G502501798
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Squeeze Bottle
- Size 48 oz (3 lb)
- Fragrance Lemon
- Color Yellow
- Type Multi-Surface Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # RAC89962
- Zoro # G502501798
- UPC # 19200899628
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 48 oz (3 lb) |
Details
Container Type | Squeeze Bottle |
Fragrance | Lemon |
Color | Yellow |
Item | Multisurface Lemon Cleaner |
Type | Multi-Surface Cleaner |
Application | Hard Surface; Nonporous Surface; Kitchen; Bathroom; Floor |
Cleaner Form | Liquid |
Effective to Remove | Stain Remover; Spot Remover; Virus Remover; Bacteria Remover; Grease Remover; Odor Remover |
Features | Versatile |
Description
Help keep a healthier environment from top to bottom with this multisurface cleaner. Its powerful, versatile design can be applied directly on stains for spot cleaning, or diluted in water for use on large surfaces like floors. The advanced formula kills 99.9 percent of viruses and bacteria, cuts through tough grease and eliminates odor-causing bacteria even when diluted for powerful cleaning results. Multisurface cleaner is designed for use on hard, nonporous surfaces in the kitchen, bathroom and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Green, Polypropylene (53722)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19PG)
- SANITAIRE Tradition Upright Commercial 7.0 Amp Vacuum Cleaner (SC888N)
- SC JOHNSON Windex Multi-Surface Ammonia Free Streak-Free Cleaner, 128 oz Refill Bottle, 4/Case - 697262 (697262)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 80 PK (RAC97181)
- LYSOL Clean & Fresh Multi-Surface Cleaner, 144 oz. Bottle, characteristic (88786)
- LYSOL Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK (RAC02775CT)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Citrus Sparkle Zest, 9 PK (19200-89289)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Lemon Breeze, 12 PK (REC 75352)
- CLEAN QUICK Quaternary Sanitizer, Closed Loop, 3/1 Gal, 3 PK (07534)
- Lysol All Purpose Cleaners