Shop All All Purpose Cleaners
This Product is Discontinued
Lysol
Multi-Purpose Cleaner, 22 oz. Trigger Spray Bottle, Citrus Sparkle Zest (Discontinued)
Mfr # 19200-85017
Zoro # G4182650
This Product is Discontinued
Key Features
- Container Type Trigger Spray Bottle
- Size 22 oz.
- Fragrance Citrus Sparkle Zest
- Color Clear
- Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, EPA Registered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 19200-85017
- Zoro # G4182650
- UPC # 019200850179
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 22 oz. |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Citrus Sparkle Zest |
Color | Clear |
Item | Multi-Purpose Cleaner |
Standards | Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, EPA Registered |
Flash Point | 199.9 Degrees F |
Contains | Hydrogen Peroxide, Citric Acid |
RTU Yield per Container | 22 oz. |
Sub-Category | Cleaners and Detergents-Multipurpose Cleaner |
Application | Multi Purpose Cleaner |
Cleaner Form | Liquid |
Features | Non-chlorine Bleached, Chemical-free, Anti-bacterial, Bleach-free |
Description
Multi-Purpose Cleaner, Trigger Spray Bottle, Fragrance Citrus Sparkle Zest, Standards Compliant with California Proposition 65, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, EPA Registered, Color Clear, Flash Point 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.