Shop All Bathroom Cleaners
This Product is Discontinued
Lysol
Lysol Bathroom Disinfectant, Foam, 24oz (Discontinued)
Mfr # 19200-02569
Zoro # G4182626
This Product is Discontinued
Key Features
- Size 24 oz.
- Container Type Aerosol
- Fragrance Island Breeze
- Cleaner Container Type Tub
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-02569
- Zoro # G4182626
- UPC # 019200025690
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz. |
Details
Container Type | Aerosol |
Item | Bathroom Cleaner |
Fragrance | Island Breeze |
Cleaner Container Type | Tub |
Color | Clear |
Recommended Dilution | Ready to Use |
VOC Content | None |
RTU Yield per Container | 24 oz. |
Description
Bathroom Cleaner, Container Type Tub, Fragrance Island Breeze, Recommended Dilution Ready to Use, Color Clear, VOC Content None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.