Shop All Mold & Mildew Removers
Lysol
Liquid Foam 32 oz Trigger Spray Bottle, 12 PK
Mfr # 19200-78915
Zoro # G6099911
product price: $84.29
/pk 12, $7.02/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Cleaner Form Liquid Foam
- Fragrance Unscented
- Container Type Trigger Spray Bottle
- Application Disinfectant/Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-78915
- Zoro # G6099911
- UPC # 10019200789155
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 oz |
Details
Cleaner Form | Liquid Foam |
Fragrance | Unscented |
Container Type | Trigger Spray Bottle |
Application | Disinfectant/Cleaner |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl |
Cleaner Container Type | Spray Bottle |
Net Weight | 30 lb |
Cleaner Chemical Product Grouping | Sodium Hypochlorite |
Includes Chemical | Sodium Hypochlorite |
Standards | EPA Reg. No. 777-83; EPA List N; Compliant with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Compliant with all various state phosphate regulations |
Chemicals For Use On | Dust; Fungus; Grime; Mildew; Mineral Scale; Mold; Rust Stains; Soap Scum |
Paint and Primer Surface Material | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl |
Description
LYSOL® Brand Mold and Mildew Remover with Bleach, 32 oz Spray Bottle, 12/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Multi-Surface Concentrate, 6 PK (663010)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I06032G50)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in TAN, FITS VIPER (VF90120)
- SAFCO 30 gal Dual Recycling Receptacle, Stainless Steel, Aluminum (SAF9931SS)
- LYSOL Liquid 32 oz. Mold Mildew Remover, Trigger Spray Bottle, 12 PK (19200-78915)
- LYSOL Mold and Mildew Stain Remover 32 oz (1920078915)
- LYSOL Liquid Foam 32 oz. Mold Mildew Remover, Trigger Spray Bottle (19200-78915)
- LYSOL Liquid 32 fl oz (1 quart) Mold/Mildew Remover, 12 PK (RAC78915CT)
- WET & FORGET 1 gal. Indoor Mold and Mildew Disinfectant, Jug (802128)
- CLR Mold and Mildew Stain Remover 32 oz (CMM-6)
- CLOROX Spray 32 fl oz (1 quart) Tilex Disinfecting Instant Mold and Mildew Remover Spray, 12 PK (CLO35600CT)
- Lysol Mold & Mildew Removers