Shop All Mold & Mildew Removers
Lysol
Liquid Foam 32 oz. Mold Mildew Remover, Trigger Spray Bottle
Mfr # 19200-78915
Zoro # G4182696
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Straw
- Size 32 oz.
- Cleaner Form Liquid Foam
- Fragrance Unscented
- Container Type Trigger Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-78915
- Zoro # G4182696
- UPC # 19200789158
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 oz. |
Container Size | 32 oz |
Description
Mold and Mildew Remover, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains Sodium Hypochlorite, Sodium Hydroxide, EPA Registered Yes, EPA Registration Number 777-83, Ready to Use, Surfaces for Use On Ceramic, Porcelain, Stainless Steel, Steel, Fragrance Unscented, pH Level 13, pH Value Alkaline, Primary Chemical Hydrogen Peroxide, Recommended Dilution Ready to Use, Flash Point 199.9 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sorbents, 17 gal, 11 in x 13 in, Harsh Chemicals, Yellow, Polyester, Polypropylene (P-110)
- PULLMAN-HOLT Wet Pickup Adapter, Fits 102 Big Red/Dry (591315601)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5186-04)
- VIKAN Tool Wall Bracket, 16 1/2 in L, White (10115)
- LYSOL Mold and Mildew Stain Remover 32 oz (1920078915)
- LYSOL Liquid 32 oz. Mold Mildew Remover, Trigger Spray Bottle, 12 PK (19200-78915)
- LYSOL Liquid Foam 32 oz Trigger Spray Bottle, 12 PK (19200-78915)
- LYSOL Liquid 32 fl oz (1 quart) Mold/Mildew Remover, 12 PK (RAC78915CT)
- IOSSO Iosso Products 10905 Mold and Mildew Stain Remover - 65 oz. (10905)
- LIME-A-WAY® Liquid 22 oz Spray Bottle, 6 PK (51700-87103)
- M-1 Advanced Mildewcide 4.95 lb (78964M)
- Lysol Mold & Mildew Removers