Shop All Mold & Mildew Removers
Lysol
Liquid 32 fl oz (1 quart) Mold/Mildew Remover, 12 PK
Mfr # RAC78915CT
Zoro # G002501540
product price: $94.99
/pk 12, $7.92/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Cleaner Form Liquid
- Color Clear
- Application Stain Remover; Soap Scum Remover; Mildew Remover; Mold Remover
- For Use On Tile; Ceramic; Tub; Hard Surface; Nonporous Surface; Vinyl Curtains; Grout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC78915CT
- Zoro # G002501540
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 fl oz (1 quart) |
Details
Cleaner Form | Liquid |
Color | Clear |
Item | Mold/Mildew Remover |
Application | Stain Remover; Soap Scum Remover; Mildew Remover; Mold Remover |
For Use On | Tile; Ceramic; Tub; Hard Surface; Nonporous Surface; Vinyl Curtains; Grout |
Features | Disinfectant; Non-abrasive |
Description
Lysol Mold and Mildew Remover with bleach whitens and removes mold and mildew stains. It is useful in the removal of soap scum and tough spots and stains. When used as directed, this mold and mildew remove kills 99.9 percent of viruses and bacteria. The nonabrasive formula will not harm plumbing or septic systems. Use on glazed ceramic tiles, bathtubs, toilets, sinks, counters, food carts, chrome (nonmedical) and stainless steel (nonmedical).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 16" Street Broom, 6-1/4" Trim Length, Bass & Palmyra Blend Fill (42032)
- SANITAIRE Backpack Vacuum Cleaner, 120 cfm, 120V, 6qt (SC412B)
- CARLISLE FOODSERVICE Flo-Pac 369454B14 Blue Large Cotton Blend Looped End Wet Mop Head with 5'' Red Headband (271369454B14)
- MIDWEST RAKE Sealing Brush, 36", 66" Yellow Handle (77036)
- LYSOL Liquid Foam 32 oz Trigger Spray Bottle, 12 PK (19200-78915)
- LYSOL Liquid 32 oz. Mold Mildew Remover, Trigger Spray Bottle, 12 PK (19200-78915)
- LYSOL Liquid Foam 32 oz. Mold Mildew Remover, Trigger Spray Bottle (19200-78915)
- LYSOL Mold and Mildew Stain Remover 32 oz (1920078915)
- TILEX Clorox Mold and Mildew Remover 32 oz (01195)
- MALCO X14 32OZ Mildew Remover (260760)
- WET & FORGET Liquid 10 L Mold, Moss, Algae, Mildew Remover, Jug (10597)
- Lysol Mold & Mildew Removers