Shop All All Purpose Cleaners
Lysol
Lemon/Lime Disinfect Wipes, 7.25" W x 7" L Canister, Lemon & Lime Blossom, 35 PK
Mfr # RAC81145
Zoro # G104653741
original price:
$5.69
7% off
new price: $5.25
/pk 35, $0.15/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Canister
- Size 7.25" W x 7" L
- Fragrance Lemon & Lime Blossom
- Color White
- Features Pre-moistened; Anti-bacterial; Disinfectant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC81145
- Zoro # G104653741
- UPC # 19200811453
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 7.25" W x 7" L |
Details
Container Type | Canister |
Fragrance | Lemon & Lime Blossom |
Color | White |
Item | Lemon/Lime Disinfect Wipes |
Features | Pre-moistened; Anti-bacterial; Disinfectant |
Type | Disinfectant Wipe |
Cleaner Form | Wipe |
Wipes per Container | 35 |
Application | Kitchen; Toilet; Sink; Tub; Floor; Cabinet; Stove Top; Wood |
Description
Each thick, pre-moistened wipe kills 99.9 percent of viruses and bacteria on hard, nonporous surfaces when used as directed. Ideal for cleaning, disinfecting and deodorizing, it is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. Wipes also remove more than 95 percent of allergens, including pet dander, dust mites and pollen. Use on kitchen counters, appliances, stovetops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. They are also safe to use on electronics including smartphones, tablets and remote controls.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- HERITAGE 32 gal Trash Bags, 34 in x 48 in, Premium, 1 mil, Green, 100 PK (Y6848YE R01)
- METROVAC DataVac High Speed Vacuum / Blower Toner Capable (MDV-3TA)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29623)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- LYSOL Foam Cleaner, 24 Ounce, 12PK (RAC02775CT)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 6 PK (RAC97181CT)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Slight Chlorine (19200-78914)
- LYSOL Hydrogen Peroxide Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus (RAC89289)
- LYSOL Cleaners & Detergents, 32 oz Spray Bottle, Lemon Breeze® (19200-75352)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 41 oz (80756064)
- Lysol All Purpose Cleaners