Shop All Laundry Detergent
Lysol
Laundry Sanitizer, 90 fl oz (2.8 quart) Liquid, Crisp Linen, Blue
Mfr # RAC95872
Zoro # G705742837
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Crisp Linen
- Cleaner Container Size 90 fl oz (2.8 quart)
- Color Blue
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # RAC95872
- Zoro # G705742837
- UPC # 19200958721
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 90 fl oz (2.8 quart) |
Details
Item | Laundry Sanitizer |
Cleaner Form | Liquid |
Fragrance | Crisp Linen |
Color | Blue |
Application | Multipurpose |
Effective to Remove | Bacteria Remover; Odor Remover |
Description
Armed with Easy-Off's toughest formula against grease, this Professional Heavy Duty Oven Cleaner is specifically formulated to penetrate baked-on grease in as little as 3 minutes. It effectively deep-cleans cold ovens in 20 minutes. Use on oven doors, barbecue grills, broilers/broiler pans and stainless steel surfaces for occasional deep-cleaning or everyday, tough spot cleanings. Cleaner spray comes in a steel, aerosol can.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1250 ml Foam Hand Soap Refill Cartridge (8825-03)
- TOUGH GUY Refrigerator Coil Brush, 17 in L Handle, 7 in L Brush, Wood, Twisted Wire, 24 in L Overall (3ECX7)
- GARELICK Pole Replacement ACME Pole Tip (94101)
- LIBMAN Angled, Stiff, Black/Red (905)
- LYSOL Laundry Sanitizer, 41 oz Bottle, Liquid, Crisp Linen, 6 PK (19200-95871)
- DREFT Laundry Detergent, 165 oz Bottle, Liquid, Baby Powder, 4 PK (03241)
- ARM & HAMMER LANDRY DETRGNT LIQUD 1QT (94231)
- PUREX High Efficiency Laundry Detergent, 75 oz Bottle, Liquid, Linen & Lilies, 6 PK (10024200011205)
- DOWNY Unstopables Lush Scent Laundry Scent Booster Crystals 9.1 oz (80730053)
- PUREX High Efficiency Laundry Detergent, 150 oz Jug, Liquid, Mountain, Blue, 4 PK (05016)
- TIDE Stain Removal Treatment, 7.60 oz (0.47 lb) Powder, Orange, 14 PK (PGC51046)
- Lysol Laundry Detergent