Shop All Bathroom Cleaners
Lysol
Hygienic Automatic Toilet Bowl Cleaner, Cotton Lilac, PK2
Mfr # 19200-83722
Zoro # G6101345
product price: $6.25
/pk 2, $3.13/ea
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate
- Size 1.41 oz
- Container Type Block
- Cleaner Form Solid
- Primary Chemical Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-83722
- Zoro # G6101345
- UPC # 19200837224
- Country of Origin Hungary
- Category Bathroom Cleaners
Dimensions
Size | 1.41 oz |
Cleaner Container Size | 1.41 oz |
Details
Cleaner Chemical Product Grouping | Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate |
Container Type | Block |
Item | Cleaners & Detergents |
Fragrance | Cotton Lilac |
Cleaner Form | Solid |
Primary Chemical | Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate |
Chemicals For Use On | Soils; Odors |
Cleaner Container Type | Block |
Application | Automatic Toilet Bowl Cleaner |
Net Weight | 0.176 lb |
Standards | Compliant with the VOC (Volatile Organic Compound) limits, including California |
For Use On | Ceramics; Enamel; Metal |
Description
Clip-on design cleans and freshens with no mess. Antimicrobial protection in the hook to resist odor-causing bacteria. Fights toilet rings and helps to prevent stains. Help maintain a clean, fresh toilet between deep cleans. Clip securely onto rim of toilet, where water flow is maximum. When used up, simply dispose the unit in the trash and replace. Cleans and freshens for up to eight weeks.
- •Cleans and freshens for up to eight weeks.
- •Help maintain a clean, fresh toilet between deep cleans.
- •Fights toilet rings and helps to prevent stains.
- •Antimicrobial protection in the hook to resist odor-causing bacteria.
- •Leaves a pleasant scent for the entire bathroom.
- •For use on toilets and urinals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Wet Mop Head, Antibacterial, Large, PK10 (2122)
- BEST SANITIZERS Foam Pump , clear (KTFS1003)
- DOWNY Wrinkle Releaser Fresh Scent Travel Size, PK12 (01092)
- GOLDEN STAR 18 in Mop Head, Gray, Microfiber, PK3 (AMM18HDBWA-3PK)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Atlantic Fresh, PK2 (19200-83721)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Lemon Breeze, PK2 (19200-83723)
- LYSOL Lysol Toilet Bowl Cleaner, Disinfects, 32 oz, , Wintergreen, PK 12 (RAC74278CT)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz (19200-98013)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz, PK2 (19200-96084)
- LYSOL Toilet Bowl Cleaner Gel, Country Scent, 24 oz, BE/WE, PK 4 (RAC98015CT)
- SCRUBBING BUBBLES Bathroom Cleaner, 25oz, 12PK (SJN313358)
- Lysol Bathroom Cleaners